Skip Content
Discontinued with Replacement
ARC FLASH LBL,ORNG/BK/WHT,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ARC FLASH LBL,ORNG/BK/WHT,POLYESTER

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY57889
  • Mfr. Model # 57889
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.347 lbs
Suggested Replacement Product
LABEL ARC FLASH 1.9X4.0IN WARNING

Price: NA

Technical Specs

  • Material Polyester
  • Width 4"
  • Legend Warning
  • Height 1-29/32"
  • Standards ANSI
  • Colour Orange/Black/White
  • For Use With Mfr. No. BMP71 and TLS 2200(R), TLS PC Link(TM) Thermal Transfer Portable Printers
  • Item Arc Flash Label
  • Temp. Range -40 Degrees F - 248 Degrees F
  • Adhesive Yes
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list