Skip Content
ARC FLASH KIT40 CAL PROTERA 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH KIT40 CAL PROTERA 2X

NATIONAL SAFETY APPAREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSAKIT4SCP402X32NG
  • Mfr. Model # KIT4SCP402X32NG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2348
  • Shipping Weight 1.0 lbs

Product Details

Lightweight Protera arc flash protective clothing is 30% lighter than comparable 40 cal FR cotton clothing: light enhancing faceshield for better visibility. Includes multi-layer Protera/Nomex/Kevlar short coat, bib overall and arc flash hood, hood bag an

Technical Specs

  • Item Level 4 Kit with 40 cal/cm² Short Coat & Bib Overall
  • Size 2X-Large
  • Fits Chest Size 46" - 50"
  • ATPV Rating 40.0 cal/cm²
  • Hazard Risk Category (HRC) 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list