ARC FLASH KIT-8 CAL ULTRA SOFT, LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARC FLASH KIT-8 CAL ULTRA SOFT, LG

NATIONAL SAFETY APPAREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSAKIT2CV08LG32NG
  • Mfr. Model # KIT2CV08LG32NG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2348
  • Shipping Weight 1.0 lbs

Product Details

Proven protection of Indura ultra soft: light enhancing face shield for better visibility. Includes 7 oz. navy Indura ultra soft coverall, 10 cal shield with hard hat, faceshield bag and electrical gear bag. Meets NFPA 70E HRC2.

Technical Specs

  • Item Level 2 Kit with 8 cal/cm² Coverall
  • Size Large
  • ATPV Rating 8.0 cal/cm²
  • Fits Chest Size 38" - 42"
  • Hazard Risk Category (HRC) 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list