Skip Content
ARC FLASH KIT-8 CAL PROTERA, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH KIT-8 CAL PROTERA, XL

NATIONAL SAFETY APPAREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSAKIT2CVP08XL32NG
  • Mfr. Model # KIT2CVP08XL32NG
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2348
  • Shipping Weight 1.0 lbs

Product Details

Lightweight, inherently flame resistant Dupont Protera coverall: light enhancing facesheild for better visibility. Includes 6.5 oz. khaki Portera coverall, 10 cal shield with hard hat, faceshield bag and electrical gear bag. Meets NFPA 70E HRC 2.

Technical Specs

  • Item Level 2 Kit with 8 cal/cm² Coverall
  • Size X-Large
  • ATPV Rating 8.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 42" - 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list