ARC FLASH HOOD SNGLE LYER 8CAL/CM2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARC FLASH HOOD SNGLE LYER 8CAL/CM2

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALFH8BL
  • Mfr. Model # FH8BL
  • UNSPSC # 46181700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Navy Blue
  • Item Arc Flash Hood
  • Material 88% Arc Rated Cotton/12% Nylon
  • Standards ASTM F2178, NFPA 70E, And The Flammability Requirements For ASTM F1506
  • Length 18"
  • Size Universal
  • ATPV Rating 8.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 6 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list