Skip Content
ARC FLASH HARNESS BACK+HIP D SXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH HARNESS BACK+HIP D SXL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10155826
  • Mfr. Model # 10155826
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Black
  • Item Harness
  • Harness Size X-Large
  • Weight Capacity 400 lbs.
  • Front D-Ring No
  • Standards ASTM F887, OSHA, ANSI Z359.11, CSA Z259.10
  • Side D-Rings Yes
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Back D-Ring Yes
  • Shoulder Strap Buckles None
  • Webbing Material Kevlar(R)
  • Stretchable No
  • Harness Application Arc Flash, Construction, Confined Space
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list