!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARC FLASH HARNESS, HEAT-RESISTANT, BACK D-RING, QUICK-CONNECT, 400 LB, SZ XL, KEVLAR W STEEL

ARC FLASH HARNESS, HEAT-RESISTANT, BACK D-RING, QUICK-CONNECT, 400 LB, SZ XL, KEVLAR W STEEL

MSA

ARC FLASH HARNESS, HEAT-RESISTANT, BACK D-RING, QUICK-CONNECT, 400 LB, SZ XL, KEVLAR W STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARC FLASH HARNESS, HEAT-RESISTANT, BACK D-RING, QUICK-CONNECT, 400 LB, SZ XL, KEVLAR W STEEL

ARC FLASH HARNESS, HEAT-RESISTANT, BACK D-RING, QUICK-CONNECT, 400 LB, SZ XL, KEVLAR W STEEL

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $946.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MSA10150157
  • Mfr. Model # 10150157
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Product Details

This arc flash harness is made of heat-resistant Kevlar(R) and is perfect for use in arc flash work, construction, and in confined spaces. It has a forged alloy steel D-ring at the back for dependable safety. This X-large-sized harness features quick-connect leg and chest strap buckles for easy fitting and adjustment. It is rated for 400 pounds of working weight and meets standards ASTM F887, ANSI Z359.11, and CSA Z259.10.

Technical Specs

  • Item Fall Protection Harnesses
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Kevlar, Steel
  • Includes Padding Yes
  • Padding Location Shoulder
  • Harness Application Climbing, Confined Spaces
  • RFID Equipped Yes
  • Features Harness is Lighter by More Than 1 lb Than Comparable Harnesses, Moisture-Wicking Padding Keeps Users Cooler, Non-Binding Edge Shoulder Padding Prevents Neck Chafing, 00% Kevlar Webbing is Fire-Resistant and Self-Extinguishing, Reflectivity on Shoulder Padding Provides Increased Visibility in Low-Light Applications, Patent-Pending Horizontal Leg Straps Stay in Place, Providing More Mobility and Comfort, RFID capability, ASTM F887 Tested with Fire-Resistant (FR) Properties, Meets CSA Z259.11 Requirements, OSHA 1910.269 and 1926 Subpart V Compliant
  • Series Evotech
  • Webbing Material Kevlar(R)
  • Harness Style Crossover
  • Harness Colour Black
  • Harness Sizing XL
  • Leg Strap Buckles Quick-Connect
  • Weight Capacity 400 lb
  • D-Ring Locations Back
  • ANSI Standards Met ANSI Z359.1-2007
  • Hardware Material Steel
  • Webbing Coating Kevlar
  • With Belt No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list