Skip Content
ARC FLASH HARNESS BACK D-RING XLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH HARNESS BACK D-RING XLG

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10150145
  • Mfr. Model # 10150145
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Harness
  • Colour Black
  • Weight Capacity 400 lbs.
  • Harness Size X-Large
  • Standards ASTM F887, ANSI Z359, CSA Z259
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Back D-Ring Yes
  • Webbing Material Kevlar(R)
  • Stretchable No
  • Harness Application Arc Flash, Construction, Confined Space
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list