Discontinued with Replacement
ARC FLASH HARNESS BACK D-RING SXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ARC FLASH HARNESS BACK D-RING SXL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10150158
  • Mfr. Model # 10150158
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs
Suggested Replacement Product
ARC FLASH HARNESS BACK D-RING SXL

Your Price: NA

Technical Specs

  • Colour Black
  • Item Harness
  • Harness Size X-Large
  • Weight Capacity 400 lbs.
  • Standards ASTM F887, OSHA, ANSI Z359.11, CSA Z259.10
  • Front D-Ring No
  • Side D-Rings No
  • Leg Strap Buckles Quick-Connect
  • Chest Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Subpelvic Strap No
  • Back D-Ring Yes
  • Webbing Material Kevlar(R)
  • Stretchable No
  • Harness Application Arc Flash, Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list