ARC FLASH HARNESS BACK D-RING SXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARC FLASH HARNESS BACK D-RING SXL

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10150146
  • Mfr. Model # 10150146
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Harness Size X-Large
  • Standards ASTM F887, OSHA, ANSI Z359.11, CSA Z259.10
  • Weight Capacity 400 lbs.
  • Colour Black
  • Item Harness
  • Front D-Ring No
  • Side D-Rings No
  • Subpelvic Strap No
  • Leg Strap Buckles Quick-Connect
  • Back D-Ring Yes
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Quick-Connect
  • Webbing Material Kevlar(R)
  • Stretchable No
  • Harness Application Arc Flash, Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list