Skip Content
ARC FLASH HARNESS BACK D-RING STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARC FLASH HARNESS BACK D-RING STD

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10150144
  • Mfr. Model # 10150144
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Colour Black
  • Item Harness
  • Weight Capacity 400 lbs.
  • Harness Size X-Small
  • Side D-Rings No
  • Standards ASTM F887, ANSI Z359, CSA Z259
  • Front D-Ring No
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Quick-Connect
  • Subpelvic Strap No
  • Back D-Ring Yes
  • Webbing Material Kevlar(R)
  • Stretchable No
  • Harness Application Arc Flash, Construction, Confined Space
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list