close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Size 3/4 in. x 33JT, Overall length 4.156 in.es.
Technical Specs
There are no technical specs available for this product.
Compliance and Restrictions
-
None