Skip Content
ARBOR SHIM 0.1250X1 3/8 ID PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARBOR SHIM 0.1250X1 3/8 ID PK10

PRECISION BRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GB30
  • Mfr. Model # 5GB30
  • UNSPSC # 31163301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Inside Dia. 1.375"
  • Package Quantity 10
  • Outside Dia. 1.875"
  • Meets/Exceeds AISI 1008-1010
  • Tensile Strength (PSI) 80,000 psi
  • Rockwell Hardness B84
  • Outside Dia. Tolerance +/-0.002"
  • Inside Dia. Tolerance +0.011"
  • Thickness Tolerance +/-0.003"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list