ARBOR SANDING DISC,7IN,ZA,60 GRIT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ARBOR SANDING DISC,7IN,ZA,60 GRIT,P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z968
  • Mfr. Model # 10Z968
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 593
  • Shipping Weight 5.25 lbs

Product Details

7/8 inch arbor. Sold in packages of 25. For wood, metal, casting and stainless steel applications. Full resin bond and fibre backing for strength, durability and tear resistance. Use on right-angle grinders with back-up pads.

Technical Specs

  • Colour Blue
  • Item Arbor Mount Sanding Disc
  • Mounting Hole Size 7/8"
  • Max. RPM 8,600
  • Vacuum Hole Design No Hole
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Series VR561/FR561
  • Backing Weight v

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list