Skip Content
ARBOR SANDING DISC,7IN,AO,50 GRIT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARBOR SANDING DISC,7IN,AO,50 GRIT,P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z951
  • Mfr. Model # 10Z951
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 593
  • Shipping Weight 5.25 lbs

Product Details

7/8 inch arbor. Sold in packages of 25. For wood, metal, casting and stainless steel applications. Full resin bond and fibre backing for strength, durability and tear resistance. Use on right-angle grinders with back-up pads.

Technical Specs

  • Colour Red/ Brown
  • Item Arbor Mount Sanding Disc
  • Grade Coarse
  • Grit 50
  • Mounting Hole Size 7/8"
  • Max. RPM 8,600
  • Disc Dia. 7"
  • Abrasive Type Coated
  • Vacuum Hole Design No Hole
  • Backing Material Fiber
  • Abrasive Material Aluminum Oxide
  • Series VR561/FR561
  • Backing Weight v

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list