!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ARBOR SANDING DISC,7IN,AO,36 GRIT,P

ARBOR SANDING DISC,7IN,AO,36 GRIT,P

WESTWARD

ARBOR SANDING DISC,7IN,AO,36 GRIT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ARBOR SANDING DISC,7IN,AO,36 GRIT,P

ARBOR SANDING DISC,7IN,AO,36 GRIT,P

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW10Z950
  • Mfr. Model # 10Z950
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Product Details

7/8 inch arbor. Sold in packages of 25. For wood, metal, casting and stainless steel applications. Full resin bond and fibre backing for strength, durability and tear resistance. Use on right-angle grinders with back-up pads.

Technical Specs

  • Item Arbor Mount Sanding Disc
  • Abrasive Material Aluminum Oxide
  • Backing Weight V
  • Series VR561/FR561
  • Grade Extra Coarse
  • Abrasive Type Coated
  • Backing Material Fiber
  • Grit 36
  • Colour Red/ Brown

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list