Skip Content
ARBOR SANDING DISC,5IN,ZA,50 GRIT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARBOR SANDING DISC,5IN,ZA,50 GRIT,P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z962
  • Mfr. Model # 10Z962
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 593
  • Shipping Weight 5.0 lbs

Product Details

7/8 inch arbor. Sold in packages of 25. For wood, metal, casting and stainless steel applications. Full resin bond and fibre backing for strength, durability and tear resistance. Use on right-angle grinders with back-up pads.

Technical Specs

  • Colour Blue
  • Grit 50
  • Grade Coarse
  • Item Arbor Mount Sanding Disc
  • Max. RPM 10,000
  • Mounting Hole Size 7/8"
  • Disc Dia. 5"
  • Vacuum Hole Design No Hole
  • Abrasive Material Zirconia Alumina
  • Abrasive Type Coated
  • Backing Material Fiber
  • Series VR582
  • Backing Weight V

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List