Skip Content
ARBOR PRESS 4 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARBOR PRESS 4 TON

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRN9661401
  • Mfr. Model # 9661401
  • UNSPSC # 31301303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 235.0 lbs

Technical Specs

  • Item Arbor Press
  • Height (In.) 27-1/8
  • Anvil Dia. Work Area (In.) 9-3/4
  • Depth (In.) 11
  • Max. Work Height (In.) 15-3/8
  • Base Size (In.) 10-3/4 x 21
  • Includes Three Piece Bit Set - 1 Pointed, 1 Round and 1 Square End Bit, and a Removable Steel Anvil
  • Ram Dimensions (In.) 1-3/4 x 1-3/4
  • Range of Slot Widths (In.) 3/4 - 2-3/4
  • Swing (In.) 16-7/8
  • Ram Hole Dia. x Depth (In.) 1/2 x 1/2
  • Force in Tons 4
  • Table Work Surface (In.) 9-15/16 x 10-1/4
  • Width (In.) 15
  • Construction Cast Iron
  • Force Range (Lbs.) 8000
  • Features Sturdy, Cast Iron Contraction, Rugged Steel Ram is Driven by a Machined Pinion, Base Drilled for Mounting on a Bench or Pedestal, Includes a Three Piece Bit Set - 1 Pointed, 1 Round and 1 Square End Bit as Well as a Removable Steel Anvil, Reversible Ram Has a Magnetic Hole That Allows for the 3 Point Set to be Used, a Depth Stop is Included with This Arbor Press to Help Make the Work Faster and Easier, the Base is Machined to Hold the Three Bit Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list