ARBOR PRESS 2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARBOR PRESS 2 TON

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRN9661201
  • Mfr. Model # 9661201
  • UNSPSC # 31301303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Base Size (In.) 8 x 16
  • Anvil Dia. Work Area (In.) 6-3/4
  • Depth (In.) 7
  • Height (In.) 15-1/8
  • Includes Reversable Ram, (3) Pressing Bits (Square, Round, Pointed), Adjustable Ram Stop, Removeable Anvil
  • Item Arbor Press
  • Ram Dimensions (In.) 1-1/4 x 1-1/4
  • Range of Slot Widths (In.) 3/4 - 1-13/16
  • Max. Work Height (In.) 7-7/8
  • Swing (In.) 10-3/8
  • Table Work Surface (In.) 6-1/16 x 7-1/2
  • Construction Cast Iron
  • Width (In.) 10-1/2
  • Ram Hole Dia. x Depth (In.) 1/2 x 1/2
  • Force Range (Lbs.) 4,000
  • Force in Tons 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list