Skip Content
ARBOR PRESS 1/2 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARBOR PRESS 1/2 TON

PALMGREN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRN9661051
  • Mfr. Model # 9661051
  • UNSPSC # 31301303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Depth (In.) 4-1/2
  • Base Size (In.) 5-1/8 x 9-5/16
  • Anvil Dia. Work Area (In.) 3-1/2
  • Height (In.) 9-1/4
  • Includes Reversable Ram, (3) Pressing Bits (Square, Round, Pointed), Adjustable Ram Stop, Removeable Anvil
  • Item Arbor Press
  • Max. Work Height (In.) 4-5/8
  • Ram Dimensions (In.) 3/4 x 3/4
  • Swing (In.) 6-1/2
  • Width (In.) 7-1/2
  • Range of Slot Widths (In.) 5/16 - 15/16
  • Table Work Surface (In.) 3-7/8 x 4
  • Construction Cast Iron
  • Force in Tons 1/2
  • Ram Hole Dia. x Depth (In.) 1/2 x 1/2
  • Force Range (Lbs.) 1,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list