Skip Content
ARBOR MOUNT FLAP DISC,7IN,40,COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARBOR MOUNT FLAP DISC,7IN,40,COARSE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NZ06
  • Mfr. Model # 6NZ06
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Arbor Mount Flap Disc
  • Grit 40
  • Grade Coarse
  • Max. RPM 8,600
  • Disc Type 27
  • Disc Dia. 7"
  • Abrasive Material Zirconia Alumina
  • Mounting Size 7/8"
  • Backing Material Fiberglass
  • Series Extra Heavy Duty

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list