Skip Content
ARBOR MOUNT FLAP DISC,7IN,24,EXTRAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ARBOR MOUNT FLAP DISC,7IN,24,EXTRAC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NZ13
  • Mfr. Model # 6NZ13
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Grade Extra Coarse
  • Item Arbor Mount Flap Disc
  • Max. RPM 8,600
  • Grit 24
  • Disc Dia. 7"
  • Abrasive Material Silicon Carbide
  • Backing Material Fiberglass
  • Series Not Rated
  • Mounting Hole Size 7/8"
  • Backing Weight v
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list