close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Morse taper to Jacobs taper arbor, precision machined and ground to master gauges, 4 Morse x 6 Jacobs Taper, overall length 6.03 inches (153.2 mm).
Technical Specs
- Item Arbor
- AO Number AO406
- Spindle End 4MT
- Chuck End 6JT
- Overall Length 6.03"
- Series Morse Taper
Compliance and Restrictions
-
None