Skip Content
ARBOR MNT FLAP DISC,4IN,36,X-COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARBOR MNT FLAP DISC,4IN,36,X-COARSE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX62
  • Mfr. Model # 6NX62
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Arbor Mount Flap Disc
  • Grade Extra Coarse
  • Max. RPM 15,280
  • Grit 36
  • Disc Type 27
  • Mounting Size 5/8"
  • Abrasive Material Zirconia Alumina
  • Disc Dia. 4"
  • Backing Material Fiberglass
  • Series Heavy Duty
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List