Skip Content
ARBOR MNT FLAP DISC,4-1/2IN,80,MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARBOR MNT FLAP DISC,4-1/2IN,80,MED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX81
  • Mfr. Model # 6NX81
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Grade Medium
  • Grit 80
  • Item Arbor Mount Flap Disc
  • Max. RPM 13,300
  • Disc Type 27
  • Mounting Size 7/8"
  • Disc Dia. 4-1/2"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass
  • Series Extra Heavy Duty

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list