Skip Content
ARBOR MNT FLAP DISC,4-1/2IN,40,CRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARBOR MNT FLAP DISC,4-1/2IN,40,CRS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NX91
  • Mfr. Model # 6NX91
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Arbor Mount Flap Disc
  • Grit 40
  • Grade Coarse
  • Max. RPM 13,300
  • Disc Type 29
  • Disc Dia. 4-1/2"
  • Mounting Size 5/8"-11
  • Backing Material Fiberglass
  • Abrasive Material Zirconia Alumina
  • Series Heavy Duty

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list