ARBOR JACOBS 3MT-4JT TAPER304 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARBOR JACOBS 3MT-4JT TAPER304

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB7316D
  • Mfr. Model # 7316D
  • UNSPSC # 27112811
  • CATALOGUE PAGE # 648
  • Shipping Weight 1.08 lbs

Product Details

Morse taper to Jacobs taper arbor, precision machined and ground to master gauges, 3 Morse x 4 Jacobs Taper, overall length 5.70 inches (144.9 mm).

Technical Specs

  • Item Arbor
  • AO Number AO304
  • Series Morse Taper
  • Overall Length 5.70"
  • Spindle End 4MT
  • Chuck End 4JT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list