ARBOR JACOBS 2MT-3JT TAPER203 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARBOR JACOBS 2MT-3JT TAPER203

JACOBS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCB7308D
  • Mfr. Model # 7308DN
  • UNSPSC # 27112811
  • CATALOGUE PAGE # 648
  • Shipping Weight 0.46 lbs

Product Details

Morse taper to Jacobs taper arbor, precision machined and ground to master gauges, 2 Morse x 3 Jacobs Taper, overall length 4.50 inches (114.3 mm).

Technical Specs

  • Item Arbor
  • AO Number AO203
  • Overall Length 4.5"
  • Series Morse Taper
  • Spindle End 2MT
  • Chuck End 3JT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list