ARBOR FLAP DISC,4-1/2,36,EXTRA COA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ARBOR FLAP DISC,4-1/2,36,EXTRA COA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6NZ11
  • Mfr. Model # 6NZ11
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Arbor Mount Flap Disc
  • Max. RPM 13,300
  • Abrasive Material Silicon Carbide
  • Series Not Rated
  • Backing Weight v
  • Mounting Hole Size 7/8"
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list