Skip Content
ARBOR EXT, 12 IN. L, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ARBOR EXT, 12 IN. L, CARBON STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX04
  • Mfr. Model # 29VX04
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Arbor Extension
  • For Use With 7/16" Hex Shank Arbors
  • Hole Saw Product Grouping Hole Saw Accessories
  • Overall Length 12-7/8"
  • Material Carbon Steel
  • Shank Shape Hex
  • Shank Size 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list