Skip Content
ARBOR, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ARBOR, CARBON STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VX03
  • Mfr. Model # 29VX03
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.51 lbs

Technical Specs

  • For Use With Carbide-Tipped and Tungsten Hole Saws
  • Item Arbor
  • Includes Carbide Tipped Pilot Drill
  • Hole Saw Product Grouping Hole Saw Accessories
  • Material Carbon Steel
  • Shank Shape Hex
  • Shank Size 7/16"
  • Thread Size 5/8"-18
  • Pilot Drill Size 5/16" dia. x 4" L
  • Replacement Pilot Drill No. Mfr. No. 29VX06
  • Fits Hole Saw Dia. 1-1/4" - 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list