ARBOR, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ARBOR, CARBON STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VU97
  • Mfr. Model # 29VU97
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.16 lbs

Technical Specs

  • For Use With Carbide Tipped and Carbide Grit Hole Saws
  • Item Hole Saw Arbor
  • Includes Carbide Tipped Pilot Drill, Turn-in Drive Pins
  • Material Carbon Steel
  • Thread Size 1/2-20
  • Shank Shape Quick Change Hex
  • Pilot Drill Size 5/16" Dia. X 3" L
  • Fits Hole Saw Dia. 9/16" - 1-3/16"
  • Replacement Pilot Drill No. Mfr. No. 29VX09
  • Shank Size 3/8"
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list