ARBOR, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARBOR, CARBON STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VU95
  • Mfr. Model # 29VU95
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.18 lbs

Technical Specs

  • For Use With Bi-metal Hole Saws
  • Includes Pilot Drill
  • Item Hole Saw Arbor
  • Material Carbon Steel
  • Thread Size 1/2-20
  • Pilot Drill Size 1/4" Dia. X 4" L
  • Shank Shape Quick Change Hex
  • Fits Hole Saw Dia. 9/16" - 1-3/16"
  • Shank Size 1/4"
  • Replacement Pilot Drill No. Mfr. No. 29VU93
  • Hole Saw Product Grouping Hole Saws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list