Skip Content
ARBOR, CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ARBOR, CARBON STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29VU92
  • Mfr. Model # 29VU92
  • UNSPSC # 27112826
  • CATALOGUE PAGE # 485
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Hole Saw Arbor
  • Includes Carbide Tipped Pilot Drill, Turn-in Drive Pins
  • For Use With Carbide Tipped and Carbide Grit Hole Saws
  • Material Carbon Steel
  • Thread Size 5/8-18
  • Shank Shape Hex
  • Shank Size 3/8"
  • Fits Hole Saw Dia. 1-1/4" - 6"
  • Pilot Drill Size 5/16" Dia. X 3-1/2" L
  • Replacement Pilot Drill No. Mfr. No. 29VX33
  • Hole Saw Product Grouping Hole Saws
  • Overall Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list