Skip Content
ARAMIDCUT LEVEL 3 TPR PROTECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ARAMIDCUT LEVEL 3 TPR PROTECTION

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT353TPR-X
  • Mfr. Model # 353TPR-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Yard and Field Work
  • Colour Black/Gray
  • Gauge 13
  • Item Glove
  • Standards EN388 4342B , ANSI Cut Level A2(F2992-15 test) , ANSI Cut Level 2(F1790-05 test)
  • Weight 0.3 oz..
  • Cuff Knit
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level A2
  • Back Material Thermoplastic Rubber(TPC)
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Wing
  • Knuckle Padding Material TPR Rubber
  • ANSI/ISEA Abrasion Level 4
  • Finger Material Thermoplastic Rubber(TPC)
  • Finger Style Full
  • Cut Resistant Yes
  • Abrasion Resistant Yes
  • Puncture Resistant Yes
  • ANSI Cut Grams 761

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list