Skip Content
ARAMID FIBRE HI VIS PALM CUT 5-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARAMID FIBRE HI VIS PALM CUT 5-L

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT357L
  • Mfr. Model # 357L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2449
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Landscaping
  • Colour Gray/Hi-Viz Yellow
  • Cuff Knit
  • Standards EN388 4543D , ANSI Cut Level A4(F2992-15 test) , ANSI Cut Level 4(F1790-05 test)
  • Back Material Dyneema
  • Palm Material Nitrile
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • ANSI/ISEA Cut Level A4
  • Stitching Material Dyneema(R)
  • Finger Style Full
  • Finger Material Dyneema
  • Puncture Resistant 3
  • Abrasion Resistant 4
  • ANSI Cut Grams 1500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list