AQUALYN 20 X 17 CTP 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AQUALYN 20 X 17 CTP 4

AMERICAN STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMS0476028.020
  • Mfr. Model # 0476028.020
  • UNSPSC # 30181504
  • CATALOGUE PAGE # 1765
  • Shipping Weight 23.4 lbs

Product Details

Lavatory sinks. 1-1?4 in. drain opening. White vitreous china. Faucet not included.

Technical Specs

  • Item Sink
  • Number of Holes 3
  • Mounting Type Countertop
  • Back Splash No
  • Faucet Mounting Centers 4"
  • Colour White
  • Includes Front Overflow, Faucert Ledge, Self-Rimming with Cutout Template
  • Number of Stations 1
  • Overall Height 7-5/8"
  • Body Material Vitreous China
  • Overall Width 20-3/8"
  • Overall Length 17-3/8"
  • Manufacturers Warranty Length 1 yr. Commercial
  • ADA Compliant Yes
  • Standards ASME A112.19.2, ANSI A117.1
  • Side Splash No
  • Bowl Size 16" x 10"
  • Drain Opening 1-1/4"
  • Bowl Depth 5-5/8"
  • With Faucet / Without Faucet Without Faucet
  • Bowl Shape D-Shaped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list