Skip Content
AQUADRI 14MIL NTR 17MIL 15IN SZ9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AQUADRI 14MIL NTR 17MIL 15IN SZ9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL58-335-09
  • Mfr. Model # 58-335-09
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Application Changing Oil, Fixing Pumps, Cleaning, Painting, Sealing, Packaging, Chemicals Mixing/ Handling/ Transferring/ Pouring/ Blending, Opening, Draining Pumps/Valves, Sampling/Testing
  • Item Gloves
  • Colour Glass Green
  • Finish Reversed-Lozenge Finish
  • Length 15"
  • Size 9
  • Material Nitrile
  • Cuff Gauntlet
  • Lining Cotton-Flocked Lining
  • Resists Chemicals, Abrasion
  • Thickness 31 mil
  • Standards EN388, EN374, EN407, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Supported / Unsupported Unsupported
  • Special Features The Alphatec(R) Aquadri(R) Two-Layer Construction Keeps Hands Dryer for Longer, Superior Nitrile Film Gives Advanced Chemical Protection
  • Glove Length 15"
  • Glove Size 9
  • Glove Color Family Green
  • Glove Thickness 17.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list