Skip Content
AQUADRI 14MIL NTR 17MIL 15IN SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AQUADRI 14MIL NTR 17MIL 15IN SZ7

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL58-335-07
  • Mfr. Model # 58-335-07
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application Changing Oil, Fixing Pumps, Cleaning, Painting, Sealing, Packaging, Chemicals Mixing/ Handling/ Transferring/ Pouring/ Blending, Opening, Draining Pumps/Valves, Sampling/Testing
  • Finish Reversed-Lozenge Finish
  • Colour Glass Green
  • Item Gloves
  • Length 15"
  • Size 7
  • Material Nitrile
  • Cuff Gauntlet
  • Thickness 31 mil
  • Resists Chemicals, Abrasion
  • Standards EN388, EN374, EN407, ASTM D 3389, ANSI/ISEA 105-2000, ANSI/ISEA 105-2005, ASTM F 1790
  • Lining Cotton-Flocked Lining
  • Supported / Unsupported Unsupported
  • Special Features The Alphatec(R) Aquadri(R) Two-Layer Construction Keeps Hands Dryer for Longer, Superior Nitrile Film Gives Advanced Chemical Protection
  • Glove Size 7
  • Glove Color Family Green
  • Glove Length 15"
  • Glove Thickness 17.00 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list