Skip Content
AQUA TRAP 4X6 CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AQUA TRAP 4X6 CHARCOAL

AQUA TRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX150S0046CH
  • Mfr. Model # 150S0046CH
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2660
  • Shipping Weight 26.0 lbs

Technical Specs

  • Item Entrance Mat
  • Length 6 ft.
  • Colour Charcoal
  • Width 4 ft.
  • Legend No Legend
  • Thickness 3/8"
  • Indoor/Outdoor Indoor
  • Standards ASTM D2859, CPSC FF 1-70
  • Edges Dam
  • Mat Surface Pattern Bubble
  • Mat Shape Rectangle
  • Oil Resistant No
  • Antimicrobial Yes
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Brake Fluid Resistant No
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape and Dry
  • Mat Backing Material Rubber
  • Mat Surface Material Polypropylene
  • Mat Weaving Loop Pile
  • Face Weight 26.0 oz./sq. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list