Skip Content
AQUA TRAP 3X4 BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AQUA TRAP 3X4 BROWN

AQUA TRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX150S0034BR
  • Mfr. Model # 150S0034BR
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2660
  • Shipping Weight 14.0 lbs

Technical Specs

  • Colour Brown
  • Item Entrance Floor Mat
  • Length 4 ft.
  • Width 3 ft.
  • Thickness 3/8"
  • Legend No Legend
  • Indoor/Outdoor Indoor
  • Standards ASTM D3884-01, ASTM D5252-98a, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)
  • Edges Dam
  • Mat Shape Rectangle
  • Mat Surface Pattern Bubble
  • Antimicrobial Yes
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Mat Weaving Loop Pile
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Scrape/Dry Scrape and Dry
  • Face Weight 26.0 oz./sq. yd.
  • Mat Surface Material Polypropylene
  • Mat Backing Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list