Skip Content
AQUA TRAP 3X10 SLATE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AQUA TRAP 3X10 SLATE BLUE

AQUA TRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX150S0310BU
  • Mfr. Model # 150S0310BU
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2660
  • Shipping Weight 35.0 lbs

Technical Specs

  • Item Entrance Floor Mat
  • Colour Slate Blue
  • Length 10 ft.
  • Legend No Legend
  • Width 3 ft.
  • Thickness 3/8"
  • Indoor/Outdoor Indoor
  • Edges Dam
  • Standards ASTM D3884-01, ASTM D5252-98a, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)
  • Mat Surface Pattern Bubble
  • Mat Shape Rectangle
  • Brake Fluid Resistant No
  • Oil Resistant No
  • Antimicrobial Yes
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
  • Scrape/Dry Scrape and Dry
  • Mat Weaving Loop Pile
  • Face Weight 26.0 oz./sq. yd.
  • Mat Backing Material Rubber
  • Mat Surface Material Polypropylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list