APRON,28 X 40",2 POCKETS,A20 DENIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

APRON,28 X 40",2 POCKETS,A20 DENIM

KIMBERLY-CLARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMB36260
  • Mfr. Model # 36260
  • UNSPSC # 46181501
  • CATALOGUE PAGE # 2287
  • Shipping Weight 0.1 lbs

Product Details

Kimberly-Clark Kleenguard apron, pencil and utility pocket, blue.

Technical Specs

  • Length 40"
  • Size 28" x 40"
  • Item Apron
  • Colour Blue
  • Width 28"
  • Material A20 Denim
  • Number of Pockets 2
  • Colour Family Blues

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list