Skip Content
APRON WHITE VINYL 6ML 35X50 DOZEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON WHITE VINYL 6ML 35X50 DOZEN

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANLECW50
  • Mfr. Model # ECW50
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.09 lbs

Product Details

Apron, vinyl, die cut, 6 mils, white 35 inches x 50 inches, CFIA: Canadian Food Inspection Agency C 2007 - 2012 Ansell Healthcare

Technical Specs

  • Item Apron
  • Colour White
  • Length 50"
  • Material Vinyl
  • Width 35"
  • Thickness 6 mil
  • Standards CFIA Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list