Skip Content
APRON WELDING WAIST LEATHER 18X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON WELDING WAIST LEATHER 18X24

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4KXH1
  • Mfr. Model # 4KXH1
  • UNSPSC # 46181501
  • CATALOGUE PAGE # 849
  • Shipping Weight 0.77 lbs

Product Details

Welding Waist Apron, Material Leather, Length 18 In., Width 24 In., Closure Type Adjustable Nylon Straps w/Quick Release Buckles.

Technical Specs

  • Length 18"
  • Item Welding Apron
  • Material Leather
  • Width 24"
  • Closure Type Adjustable Nylon Straps w/ Quick-Release Buckles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list