Discontinued with Replacement
APRON SPLIT LEG LEATHER BROWN 24X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

APRON SPLIT LEG LEATHER BROWN 24X48

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWASLL48BR
  • Mfr. Model # WASLL48BR
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs
Suggested Replacement Product
APRON BIB SPLIT LEG WELDING LTHR 48

Your Price: NA

Product Details

Premium quality split-leg, split-leather cowhide apron offers excellent protection and durability. 1 piece waist style design offers lower body protection. Durable neck, waist and leg webbing ties. Rivet reinforcing at crotch. Natural rough leather. 48 inch length.

Technical Specs

  • Item Apron
  • Material Split Leather
  • Length 48"
  • Width 24"
  • Closure Type Buckle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list