Skip Content
APRON SPLIT LEG LEATHER BROWN 24X42 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

APRON SPLIT LEG LEATHER BROWN 24X42

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWASLL42BR
  • Mfr. Model # WASLL42BR
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.52 lbs

Product Details

Premium quality split-leg, split-leather cowhide apron offers excellent protection and durability. 1 piece waist style design offers lower body protection. Durable neck, waist and leg webbing ties. Rivet reinforcing at crotch. Natural rough leather. 42 inch length.

Technical Specs

  • Item Apron
  • Material Split Leather
  • Width 24"
  • Length 42"
  • Closure Type Buckle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list