Skip Content
APRON RUBBER HV WT BK 36X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON RUBBER HV WT BK 36X50

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGER127
  • Mfr. Model # ER127
  • UNSPSC # 46181501
  • CATALOGUE PAGE # 2295
  • Shipping Weight 1.29 lbs

Product Details

Heavy weight black rubber apron. Size: 36 inch x 50 inch.

Technical Specs

  • Colour Black
  • Item Heavy Weight Black Rubber Apron 36" x 50"
  • Length 50"
  • Material Rubber
  • Width 36"
  • Size

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list