APRON PVC YELLOW 8OZ 26X35IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

APRON PVC YELLOW 8OZ 26X35IN

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGEK890
  • Mfr. Model # EK890
  • UNSPSC # 46181501
  • CATALOGUE PAGE # 2296
  • Shipping Weight 0.505 lbs

Product Details

PVC apron, 8 oz., yellow. Size: 26 inch x 35 inch.

Technical Specs

  • Item 8 oz. Yellow PVC Apron, 26" x 35"
  • Colour Yellow
  • Size
  • Width 26"
  • Length 35"
  • Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list