Skip Content
APRON PVC SUPPORTED 35X45IN BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

APRON PVC SUPPORTED 35X45IN BLUE

RONCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RON41-322BL
  • Mfr. Model # 41-322BL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Apron
  • Colour Blue
  • Length 45"
  • Size OSFA
  • Width 35"
  • Material PVC
  • Thickness 14 mil
  • Standards CFIA Approved
  • Closure Type Back Tie
  • Number of Pockets 0
  • Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list